Zoro Homepage

2W 3P 20A Hazardous Location Receptacle 120/240VAC

  • Mfr # CPS152R

  • Zoro # G5969713


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V AC
Number of Wires
2
Number of Poles
3
HP
1 hp
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS152R
Zoro #
G5969713
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.538 in
Face Diameter
2.63 in
For Maximum Cable Diameter
0.639 in
Plug Cable Diameter
.538- .639

Details

Item
Receptacle
Voltage
120/240V AC
Number of Wires
2
Number of Poles
3
HP
1 hp
Amps
20 A
Material
Copper-Free Aluminum
Standards
UL Listed
Market
Industrial
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D
Includes Mounting Hardware
Yes
Hub Type
Dead End, Feed Through
Contact Material
Copper
Grounding
Grounded
UL 94 Flammability Rating
Not Rated
Voltage Rating
125 to 250V AC, 18V DC
Insulation Material
Fiberglass-Reinforced Polyester
NEMA Enclosure Rating
Not Rated
Reverse Service
No
Housing Color
Gray
Horsepower Rating
1 hp
Wire Connection Type
Spring Clamp Terminals
IP Rating
Not Rated
Power Indicating Light
No
Current Rating
20 A
Flange Type
Non-Flanged
Features
Delayed Action Construction: Insert Plug Partially Rotate Slide on Front of Receptacle and Insert Plug Fully
Resistance Properties
Corrosion Resistant
Housing Material
Malleable Iron
Amperage
20
Hazardous Area Classification
Class I, Division 1 and 2, Groups C, D
Materials and Finishes
Receptacle cover and CPP plug is copperfree (4/10 of 1% max.) aluminum with epoxy powder coat. Mounting box is malleable iron with triple-coat. Insulating blocks are fiberglass reinforced polyester.
Mounting Box Entries
Dead-End or Feed-Thru
Horsepower Ratings
1

Description

Receptacle, Current Rating 20 A, Flange Type Non-Flanged, Grounding Style Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, IP Rating Not Rated, NEMA Enclosure Rating Not Rated, Number of Gangs Not Applicable, Number of Poles 3, Number of Wires 2, Phase Not Applicable, Shrouded Not Applicable, Voltage Rating 125 to 250V AC, 18V DC, Cap Type Not Applicable, Connection Orientation Not Applicable, Face Diameter 2.63 in, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.