Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3W 4P 30A Hazardous Location Receptacle 600VAC

  • Mfr # DBR3034HFB30

  • Zoro # G3046620


product price: $5,634.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBR3034HFB30
Zoro #
G3046620
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Diameter
1.5 in
Plug Cable Diameter
.500- 1.250 thru 1.09- 2.187 or .390- 1.375

Details

Item
Receptacle
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
30 A
Amps
30 A
Material
Copper-Free Aluminum
Finish
Epoxy Powder Coated
Mounting Box
Copperfree Aluminum
Standards
E10784, UL 1010 (UL 1203), UL 1682, UL 894
Circuit Breaker
Yes
Hub Type
Feed Through
Contact Material
Brass
For Environment
Hazardous Location
Phase
Three
Handle Type
Knob
Disconnect Switch
No
Grounding
Grounded
Voltage Rating
600V AC
Number of Gangs
1
Resistance Properties
Waterproof
Compatible with Series
Powertite
Wire Connection Type
Quick-Disconnect Terminals
Enclosure Lock Type
Padlockable
Current Rating
30 A
Locking Handle
Yes
Housing Material
Copper-Free Aluminum
Housing Material Finish
Epoxy Powder Coated
Includes Mounting Hardware
Yes
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Insulation Material
Fiberglass-Reinforced Polyester
Circuit Breaker Type
FD 600V AC
NEMA Enclosure Rating
3, 3R, 4, 4X, 9FG
Includes
Screw Cap
Materials and Finishes
Receptacles, mounting box, covers and plug housings are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat. Insulating blocks are fiber glass reinforced polyester.
Mounting Box Entries
Feed-Thru
Amperage
30, 60, 100 or 150
Hazardous Area Classification
EBR Receptacle: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG?DBR Receptacle: Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 9FG
Horsepower Ratings
1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60 or 75

Description

Receptacle, Circuit Breaker Amp Rating 30 A, Circuit Breaker Type FD 600V AC, Current Rating 30 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.