Zoro Homepage

3W 4P 60A Hazardous Location Receptacle 600VAC

  • Mfr # EBR6034HFB60

  • Zoro # G5891681


product price: $6,763.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7CD, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR6034HFB60
Zoro #
G5891681
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in, 1 1/2 in
Hub Diameter
1.5 in
Plug Cable Diameter
30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221;, 100 Amp: 0.875 to 1.906#8221;, 150 Amp: 1.09#8221; to 2.187#8221;

Details

Item
Receptacle
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7CD, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
60 A
Amps
60 A
Material
Copper-Free Aluminum
Finish
Epoxy Powder Coated
Circuit Breaker
Yes
Hz
60
Standards
E10784, E313360(EBR), E79132, UL 1010 (UL 1203), UL 1682, UL 894
Mounting Box
Copperfree Aluminum
Disconnect Switch
No
Insulation Material
Fiberglass-Reinforced Polyester
Compatible with Series
Powertite
NEMA Enclosure Rating
3, 3R, 4, 4X, 7CD, 9FG
Housing Material Finish
Epoxy Powder Coated
Includes Mounting Hardware
Yes
Handle Type
Knob
Number of Gangs
1
Housing Material
Copper-Free Aluminum
Voltage Rating
600V AC
Contact Material
Brass
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Includes
Screw Cap
For Environment
Hazardous Location
Phase
Three
Resistance Properties
Waterproof
Grounding
Grounded
Wire Connection Type
Quick-Disconnect Terminals
Current Rating
60 A
Hub Type
Feed Through
Locking Handle
Yes
Circuit Breaker Type
FD 600V AC
Enclosure Lock Type
Padlockable
Materials and Finishes
Receptacles, mounting box, covers and plug housings are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat. Insulating blocks are fiber glass reinforced polyester.
Horsepower Ratings
1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60 or 75
Amperage
30, 60, 100 or 150
Hazardous Area Classification
EBR Receptacle: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG?DBR Receptacle: Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 9FG
Mounting Box Entries
Feed-Thru

Description

Receptacle, Circuit Breaker Amp Rating 60 A, Circuit Breaker Type FD 600V AC, Current Rating 60 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 7CD, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.