Shop All Conduit Fittings
Appleton Electric
90Deg M and F Elbow, HazLoc, Mal Iron, 1In
Mfr # ELMFL90-100
Zoro # G3955034
original price:
$23.99
5% off
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1"
- Color Silver
- Overall Length 2 5/8 in
- Finish Electroplated
Product Information
- Brand Appleton Electric
- MFR # ELMFL90-100
- Zoro # G3955034
- UPC # 781381295055
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 2 5/8 in |
Length | 2-5/8" |
Overall Length - Fitting | 2 5/8 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Details
Description
Elbow, 90 Degrees, Thread Gender Female to Male, Trade Size 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 2 5/8 in, Iron, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELMF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees , Fitting Type Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER04)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, 3R, Hinged (A10R86HCR)
- KILLARK 9.87 in H, 7.28 in D, Hazardous Location Enclosure (GRK)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In (RB125-50A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 3/4In (RB125-75)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 1-1/2In (UNF150NR)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXLK-124)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Plastic Bushing, 25PK (PB125)
- Appleton Electric Conduit Fittings