Zoro Homepage

Antiseize Lubricant, Hi Temp, Conduct, 3 oz

  • Mfr # TLC-3

  • Zoro # G2621433


product price: $52.79
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
CSA 22.2 No. 30, UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III (all one value)
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLC-3
Zoro #
G2621433
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
CSA 22.2 No. 30, UL 886, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III (all one value)
Color
White
Application
Vacuum Systems, High Temperature Bearing, Chains, Pressure Relief Valves
Item
General Purpose Anti-Seize
Specific Gravity
2.9-3.3
Container Type
Tube
Series
TL
Operating Temp. Range
-100 Degrees to 750 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Not Rated
Metal Free
No
50 State VOC Compliant
No
Conductivity
Conductive
Metal Detectable Container
Metal Detectable
Container Capacity
3 oz
Operating Temperature - Minimum
-100 Degrees F
Base Anti-Seize Compound
Non-Metallic
Primary Additives
Lead Powder
For Use On Plastics
Not Recommended for Plastics
Operating Temperature - Maximum
750 Degrees F

Description

General Purpose Anti-Seize, 3 oz, Tube, Paste, TL, -100 Degrees F, 750 Degrees F, Appleton Electric, White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.