Zoro Homepage

Back Box, 30A, 1" Hub, Straight, Feed-Thru

  • Mfr # AERC33

  • Zoro # G5971883


product price: $43.99
/ea

Key Features

Current Rating
30 A
Number of Wires
4
Cap Type
No Cap or Cover
Amps
30
Hub
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AERC33
Zoro #
G5971883
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 3/8 in
Length
7 3/8 in
Length (Straight Wireway)
7 3/8 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Number of Wires
4
Cap Type
No Cap or Cover
Amps
30
Hub
1 in
Angle
Straight
Use With
Appleton Powertite Series Pin and Sleeve
Box Type
Feed Through
Material
Metallic
Accessory Type
Back Box

Description

Back Box, Material Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products