Zoro Homepage

Back Box, 60 A, 600V AC, 2 Pole, NEMA 4X

  • Mfr # AERC46

  • Zoro # G8471303


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Material
Copper-Free Aluminum
IP Rating
IP66
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AERC46
Zoro #
G8471303
UPC #
078138122956
Country of Origin
Mexico

Dimensions

Width
4 1/4 in
Length
6 1/2 in
Length (Straight Wireway)
6 1/2 in
Overall Height
6.5 in
Overall Width
3.13 in
Hub Diameter
1.25 in
Overall Length
4.25 in

Details

Item
Back Box
Current Rating
60 A
Material
Copper-Free Aluminum
IP Rating
IP66
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Flange Type
Flanged
For Use With
AE Series Plugs, AE Series Receptacles Connectors
Housing Color
Gray
Cap Type
No Cap or Cover
Resistance Properties
Weather Resistant
Use With
Appleton Powertite Series Pin and Sleeve
Angle
Straight
Box Type
Feed Through
Amps
60/100
Hub
1 1/4 in
Number of Wires
3
Number of Poles
2
Standards
CSA Certified 065179, CSA Certified C22.2 No. 182.1-13, cULus E145917 (200 Amp), UL 1682, UL 1686, UL 50E, UL E145916, UL E145917
Compatible with Series
Powertite(TM)
Hub Type
Feed Through
Finish
Epoxy Powder Coat
Box Angle
Straight
Mount Type
Recessed
Maximum Operating Temperature
40 Degrees C
Voltage Rating
600V AC
Minimum Operating Temperature
-25 Degrees C
Material Type
Metallic
Hazardous Location Specification
Not Rated
For Environment
Dry
Number of Gangs
1

Description

Back Box, Box Angle Straight, Current Rating 60 A, Hub Diameter 1.25 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.