Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, AE Series, 70A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # AEEB23670C

  • Zoro # G2261281


product price: $8,660.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Series
AE
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEEB23670C
Zoro #
G2261281
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
250A/JD
Width
16 in
Depth
12.28 in
Height
29-1/2 in
Min. Wire Size
14 AWG
Conduit Size
3 in
Max. Wire Size
1/0 AWG
Length
29.5 in

Details

Item
Circuit Breaker
Series
AE
Amps
70A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
65kA at 240V AC
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
125/250V DC
Number of Outlets
2
Enclosure Rating
NEMA 4, 4X, 7BCD, 9EFG
Standards
UL 1203
Features
Dust-Ignitionproof, Hazardous Location, Watertight
Safety Rating
Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Material
Copper Free Aluminum
Circuit Breaker Included
Cutler-Hammer
Trip Type
Non-Interchangeable

Description

Enclosed Circuit Breaker, Number of Poles 3, 70 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 250/JD, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper Free Aluminum, Enclosure Rating NEMA 4, 4X, 7BCD, 9EFG, Length 29.5 in, Width 16 in, Depth 12.28 in, Fixed Instantaneous Trip, Conduit Size 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.