Zoro Homepage

Conduit Outlet Body, 7 Hub, 1 In.

  • Mfr # GRSS100

  • Zoro # G4068066


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1 in
Series
For Standard Body
Conduit Outlet Body Material
Copper Free Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSS100
Zoro #
G4068066
UPC #
781381625449
Country of Origin
Mexico

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Overall Height
3 1/2 in
Thread Size
1 in
Compatible Conduit Trade Size
1 in
Overall Length
4 5/8 in
Trade Size
1 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Series
For Standard Body
Conduit Outlet Body Material
Copper Free Aluminum
Conduit Outlet Body Style
7 Hub
Material
Aluminum
Conduit Outlet Body Capacity
29.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded IMC
Special Features
7 Hub. 2 On Each Side, 1 On Top and Bottom, 1 On Back
Color
Gray
Back Type
Flat
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886, UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III
Form
Form 1
Body Style
7 Hub
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Finish
Powder Coated
Compatible Cover
GRK1
Hub Style
Threaded
Body Capacity
29 cu in
Thread Type
NPT
Gasket Included
Yes
Connection Type
Threaded
Compatible Conduit Type
Threaded IMC
Number of Hubs
7
Body Type
Conduit Outlet Body
Connection Orientation
Multi-Angle
Thread Gender
Female
Cover Included
Yes
NEC/CEC Certifications and Compliances
Class I, Division 1 and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III
Standard Materials and Finishes
Copperfree (4/10 of 1% max.) aluminum body and cover with epoxy powder coat

Description

Conduit Outlet Body, Overall Height 3 1/2 in, Overall Length 4 5/8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover GRK1, Aluminum, GRSS, Compatible Conduit Type Threaded IMC, Back Type Flat, Body Capacity 29 cu in, Body Style 7 Hub, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With Threaded IMC, Gasket Included Yes, Hazardous Location Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.