Conduit Outlet Body, Iron, 3-1/2 In.
Mfr # C350-M
Zoro # G4003903
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
3 1/2 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C350-M
Zoro #
G4003903
UPC #
-
Country of Origin
Mexico
Dimensions
Hub Size
3 1/2 in
Conduit Outlet Body Hub Size
3 1/2 in
Conduit Outlet Hub Size
3-1/2"
Overall Height
5 3/16 in
Overall Width
5 1/2 in
Overall Length
18 1/8 in
Trade Size
3 1/2 in
Thread Size
3 1/2 in
Compatible Conduit Trade Size
3 1/2 in
Description
Conduit Outlet Body, Overall Width 5 1/2 in, Overall Height 5 3/16 in, Overall Length 18 1/8 in, Trade Size 3 1/2 in, Compatible Conduit Trade Size 3 1/2 in, Hub Size 3 1/2 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 303 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.