Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body, Iron, X, 2 In.

  • Mfr # X67

  • Zoro # G3981537


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Hub Size
2 in
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X67
Zoro #
G3981537
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Conduit Outlet Hub Size
2"
Overall Length
9 3/16 in
Compatible Conduit Trade Size
2 in
Overall Height
3 1/8 in
Overall Width
3 in
Trade Size
2 in
Thread Size
2 in

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
X
Material
Iron
Conduit Outlet Body Capacity
50.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Triple Coat Epoxy Coating
Color
Gray
Standards
C22.2 No. 18.3, UL 514A, UL 514B
Back Type
Flat
Form
Form 7
Body Style
X
Compatible Conduit Type
IMC, RMC
Thread Type
NPT
Thread Gender
Female
Connection Type
Threaded
Connection Orientation
Multi-Angle
Body Type
Conduit Outlet Body
Body Capacity
50 cu in
Shape
X
Finish
Triple Coat Epoxy Coating
Number of Hubs
4
Hub Style
Threaded

Description

Conduit Outlet Body, Overall Width 3 in, Overall Height 3 1/8 in, Overall Length 9 3/16 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 50 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 4, Shape X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.