Shop All Pin & Sleeve Connectors
Appleton Electric
Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V
Mfr # ARC3034BC
Zoro # G4181606
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 2
- NEMA Rating 3, 3R, 4, 4X
Product Information
- Brand Appleton Electric
- MFR # ARC3034BC
- Zoro # G4181606
- UPC # 078138144057
- Country of Origin Mexico
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 6.4 in |
For Maximum Cable Diameter | 1.25 in |
Minimum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.5 in |
Face Diameter | 2.88 in |
Maximum Wire Size | 6 AWG |
Details
Description
Connector, Current Rating 30 A, Grounding Style Style 2, Horsepower Rating 20 hp, Housing Color Gray, IP Rating Not Applicable, Number of Poles 4, Number of Wires 3, Phase Three, Resistance Properties Weather Resistant, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 2.88 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material Aluminum, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black (FGLG.06BK)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-5)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- Appleton Electric Pin & Sleeve Devices