Zoro Homepage

Control Station, 3/4 In, 1 Gang, 10A at 600V

  • Mfr # EFDB175-UM1

  • Zoro # G4231297


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Number of Gangs
1
Legend
Emergency Stop
Type of Operator
Mushroom Head
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFDB175-UM1
Zoro #
G4231297
UPC #
078138170131
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in
Depth
4.69 in
Width
3 in
Height
4.63 in
Overall Width
3 in
Overall Height
6.13 in
Hub Size - Maximum
3/4 in
Overall Depth
4.81 in

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Emergency Stop, Type of Operator Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NO/1NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 4.69 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.