Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Filler, 8 Oz., White

  • Mfr # F08

  • Zoro # G3948305


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Container Size
8 oz
Size
8 oz
Color
White
Container Type
Carton
Application
Used to form a Positive Dam to Hold Sealing Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F08
Zoro #
G3948305
UPC #
781381332453
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
8 oz

Details

Item
Fiber Fillers for Conduit & Fitting
Color
White
Container Type
Carton
Application
Used to form a Positive Dam to Hold Sealing Compound
For Use With
IMC, RMC
Characteristics
Packing Fiber for Conduit
Standards
CEC, NEC
Temperature Range
-25 Degrees to 40 Degrees F
Product Form
Fiber

Description

Fiber Fillers for Conduit & Fitting, Container Size 8 oz, Container Type Carton, For Use With IMC, RMC, Temperature Range -25 Degrees to 40 Degrees F, Application Used to form a Positive Dam to Hold Sealing Compound, Color White, Product Form Fiber, Standards CEC, NEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.