Hazardous Location Circuit Breaker, AE Series, 200A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # AEFB43620C

  • Zoro # G2261187


product price:  $12,565.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Series
AE
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEFB43620C
Zoro #
G2261187
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
400A/KD
Width
16.38 in
Depth
12.34 in
Height
35 in
Max. Wire Size
350 MCM
Conduit Size
3 in
Min. Wire Size
4 AWG
Length
35 in

Details

Item
Hazardous Location Circuit Breaker
Series
AE
Amps
200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
65kA at 240V AC
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
125/250V DC
Safety Rating
Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Enclosure Rating
NEMA 4, 4X
Number of Outlets
4
Features
Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight
Standards
C22.2 No. 25, C22.2 No. 30, C22.2 No. 4, C22.2 No. 5, CSA Certified (800A Max): 1324917, CSA Standard: C22.2 No. 0, UL Classified: E84577, UL Standard: UL 1203
Material
Copper-Free Aluminum
Circuit Breaker Included
Cutler-Hammer
Trip Type
Non-Interchangeable

Description

Hazardous Location Circuit Breaker, Number of Poles 3, 200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 400/KD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Ground Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 35 in, Width 16.38 in, Depth 12.34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.