Hazardous Location Circuit Breaker, AE Series, 40A, 3 Pole, 240V AC, 18kA at 240V AC

  • Mfr # AEAB13240C
  • Zoro # G6479137
product price: 
$
2,510.99
/ea
Free Shipping & Returns

Key Features

Series
AE
Amps
40A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AEAB13240C
Zoro #
G6479137
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
100/EHD
Width
10.63 in
Depth
8.84 in
Height
15-1/4 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG
Conduit Size
1 1/2 in
Length
15.25 in
Fits Chest Size
Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight

Details

Item
Hazardous Location Circuit Breaker
Series
AE
Amps
40A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangeable Trip
Max. AIR Rating
18kA at 240V AC
Trip Type
Non-Interchangeable
Instantaneous Trip
Fixed
Terminal Connection
Box Lug
DC Voltage Rating
125/250V DC
Features
Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight
Safety Rating
Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Number of Outlets
2
Enclosure Rating
NEMA 4, 4X
Standards
C22.2 No. 25, C22.2 No. 30, C22.2 No. 4, C22.2 No. 5, CSA Certified (800A Max): 1324917, CSA Standard: C22.2 No. 0, UL Classified: E84577, UL Standard: UL 1203
Material
Copper-Free Aluminum
Circuit Breaker Included
Cutler-Hammer
Housing Material
Copper-Free Aluminum

Description

Hazardous Location Circuit Breaker, Number of Poles 3, 40 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 18kA at 240V AC, Standard Circuit Breaker Type, Frame Size 100/EHD, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Box Lug Terminal Connection, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 15.25 in, Width 10.63 in, Depth 8.84 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.