Shop APPLETON ELECTRIC

Hazardous Location Circuit Breaker, AE Series, 600A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # AELB83660C
  • Zoro # G2261047

product price: 
$
26,258.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Series
AE
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangeable Trip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AELB83660C
Zoro #
G2261047
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
800/MDL
Width
23.88 in
Depth
14.25 in
Height
47.88 in
Max. Wire Size
350 MCM
Conduit Size
(2) 4 in
Min. Wire Size
4 AWG
Length
47.88 in
Fits Chest Size
Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight

Details

Item
Hazardous Location Circuit Breaker
Series
AE
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangeable Trip
Max. AIR Rating
65kA at 240V AC
Instantaneous Trip
Fixed
Terminal Connection
Ground Lug
DC Voltage Rating
125/250V DC
Number of Outlets
4
Enclosure Rating
NEMA 4, 4X
Safety Rating
Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Features
Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight
Standards
C22.2 No. 25, C22.2 No. 30, C22.2 No. 4, C22.2 No. 5, CSA Certified (800A Max): 1324917, CSA Standard: C22.2 No. 0, UL Classified: E84577, UL Standard: UL 1203
Material
Copper-Free Aluminum
Circuit Breaker Included
Cutler-Hammer
Housing Material
Copper-Free Aluminum

Description

Hazardous Location Circuit Breaker, Number of Poles 3, 600 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 800/MDL, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Ground Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 47.88 in, Width 23.88 in, Depth 14.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.