Hazardous Location Circuit Breaker, AE Series, 700A, 3 Pole, 600V AC, 65kA at 240V AC
- Mfr # AELB83670C
- Zoro # G2261038
product price:Â
$
26,258.99
/ea
Key Features
Series
AE
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Non-Interchangeable Trip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AELB83670C
- Zoro #
- G2261038
- UPC #
- -
- Country of Origin
- United States
- Item
- Hazardous Location Circuit Breaker
- Series
- AE
- Amps
- 700A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Non-Interchangeable Trip
- Max. AIR Rating
- 65kA at 240V AC
- Instantaneous Trip
- Fixed
- Terminal Connection
- Ground Lug
- DC Voltage Rating
- 125/250V DC
- Number of Outlets
- 4
- Enclosure Rating
- NEMA 4, 4X
- Features
- Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight
- Standards
- C22.2 No. 25, C22.2 No. 30, C22.2 No. 4, C22.2 No. 5, CSA Certified (800A Max): 1324917, CSA Standard: C22.2 No. 0, UL Classified: E84577, UL Standard: UL 1203
- Safety Rating
- Class I, Division I and 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
- Material
- Copper-Free Aluminum
- Circuit Breaker Included
- Cutler-Hammer
- Housing Material
- Copper-Free Aluminum
Dimensions
- Frame Size
- 800/MDL
- Width
- 23.88 in
- Depth
- 14.25 in
- Height
- 47.88 in
- Conduit Size
- (2) 4 in
- Max. Wire Size
- 350 MCM
- Min. Wire Size
- 4 AWG
- Length
- 47.88 in
- Fits Chest Size
- Dust-Ignitionproof, Explosionproof, External Flange Maximizes Internal Space, External Operating Handle with Stops for Limiting Handle Travel, Standard Outlets Top and Bottom for Line and Load Wiring, Watertight
Description
Hazardous Location Circuit Breaker, Number of Poles 3, 700 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, Standard Circuit Breaker Type, Frame Size 800/MDL, Circuit Breaker Actuator Non-Interchangeable Trip, Circuit Breaker Included Cutler-Hammer, DC Voltage Rating 125/250V DC, Ground Lug Terminal Connection, Min. Wire Size 4 AWG, Max. Wire Size 350 MCM, Housing Material Copper-Free Aluminum, Enclosure Rating NEMA 4, 4X, Length 47.88 in, Width 23.88 in, Depth 14.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.