Hazardous Location Cover, 1 Circuit
Mfr # EFKB-U1
Zoro # G7573237
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Features
1 Circuit Universal, Cover Complete with Push Button, Factory Sealed, Momentary Contact
Color
Gray
NEMA Rating
NEMA 3, 7CD, 9EFG
For Use With
EFD Bodies
Includes
(1) Circuit Universal, (1) Push Button, (4) Captive Stainless Steel Bolts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFKB-U1
Zoro #
G7573237
UPC #
078138163454
Country of Origin
Mexico
Details
Item
Hazardous Location Cover
Features
1 Circuit Universal, Cover Complete with Push Button, Factory Sealed, Momentary Contact
Color
Gray
NEMA Rating
NEMA 3, 7CD, 9EFG
For Use With
EFD Bodies
Includes
(1) Circuit Universal, (1) Push Button, (4) Captive Stainless Steel Bolts
Compatible with Series
EFD
Product Type
Hazardous Location Push Button Cover
Compatible Product Type
Push Buttons
Description
Hazardous Location Cover, For Use With EFD Bodies, Gray, Includes (1) Circuit Universal, (1) Push Button, (4) Captive Stainless Steel Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.