Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMC Sealing, 2 in, Threaded, Iron, Silver

  • Mfr # EYD-66

  • Zoro # G4000577


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Sealing
Trade Size
2 in
Connection Type
Threaded
Material
Iron
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYD-66
Zoro #
G4000577
UPC #
781381620932
Country of Origin
Mexico

Dimensions

Trade Size
2 in
Overall Length
6-1/4 in
Length
6-1/4"
Turning Radius
2.31 in
Compatible Conduit Trade Size
2 in

Details

Item
IMC
Conduit Fitting Type
Sealing
Connection Type
Threaded
Material
Iron
Color
Silver
Ends - Hazardous Fittings
2 in FNPT x 2 in MNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No 30, UL 886
Conduit Orientation - Sealing Fitting
Vertical
Application
Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another
Conduit Orientation
Vertical
Thread Gender
Male
Position
Vertical
Seal Type
25% Fill, Vertical Conduit Drain Sealing Fittings
Series
EYD
Thread Type
NPT
Compatible Conduit Type
IMC, RMC
Item - Conduit Fitting
25% Fill, Sealing Fitting
Fitting Sub-Category
Sealing Fittings
Conduit Fitting Material
Grayloy Iron
Connection
Male to Female

Description

Sealing Fitting with Drain - Vertical, Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Overall Length 6 1/4 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.