Zoro Homepage

Interlocked Recep, Fused, 30A, 4P, 3W

  • Mfr # WSRD3352SQ

  • Zoro # G3047600


product price: $2,341.99
/ea
Free Shipping & Returns

Key Features

Type
Sheet Metal Enclosure, Fused
Voltage
600V AC
Amps
30 A
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSRD3352SQ
Zoro #
G3047600
UPC #
00781381756839
Country of Origin
United States

Dimensions

Overall Height
22.25 in
Overall Width
10.5 in
Overall Depth
5.53 in
Minimum Wire Size
14 AWG

Details

Item
Mechanical Interlock Device
Type
Sheet Metal Enclosure, Fused
Voltage
600V AC
Amps
30 A
Phase
Three
Number of Poles
4
Number of Wires
3
Viewing Window
No
Fused / Nonfused
Fused
HP
7 1/2 hp
Standards
CSA Certified C22.2 No. 182.1, CSA Certified C22.2 No. 4, UL 1682, UL 1686, UL 50E, UL 98
Material of Construction
Enamel Coated Sheet Metal
Locking Handle
Yes
Housing Material
Sheet Metal
Resistance Properties
Corrosion Resistant
Fuse Protection
Fused
Reverse Service
Yes
Handle Material
Polymer
Handle Type
Lever
Horsepower Rating
20 hp
Voltage Rating
600V AC
Enclosure Lock Type
Padlockable
Number of Gangs
1
Disconnect Switch
Yes
Current Rating
30 A
Grounding
Grounded
Wire Connection Type
Quick-Disconnect Terminals
Fuse Type
Class H, K
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Compatible with Series
Powertite
Hub Type
Dead End
Circuit Breaker
No

Description

Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Fused, Fuse Type Class H, K, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable, For Minimum Cable Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.