Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocked Recep, Window, Fused, 60A, 4P, 3W

  • Mfr # WSRD6352WSQ

  • Zoro # G3047558


product price: $2,244.99
/ea
Free Shipping & Returns

Key Features

Type
Sheet Metal Enclosure with Viewing Window, Fused
Voltage
600V AC
Amps
60 A
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSRD6352WSQ
Zoro #
G3047558
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10.5 in
Overall Height
22.25 in
Overall Depth
5.53 in
Minimum Wire Size
14 AWG

Details

Item
Mechanical Interlock Device
Type
Sheet Metal Enclosure with Viewing Window, Fused
Voltage
600V AC
Amps
60 A
Phase
Three
Number of Poles
4
Viewing Window
Yes
Number of Wires
3
Fused / Nonfused
Fused
Material of Construction
Enamel Coated Sheet Metal
Standards
CSA Certified C22.2 No. 182.1, CSA Certified C22.2 No. 4, UL 1682, UL 1686, UL 50E, UL 98
HP
15 hp
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Disconnect Switch
Yes
Fuse Type
Class H, K
Locking Handle
Yes
Resistance Properties
Corrosion Resistant
Hub Type
Dead End
Handle Type
Lever
Grounding
Grounded
Compatible with Series
Powertite
Current Rating
60 A
Enclosure Lock Type
Padlockable
Housing Material
Sheet Metal
Fuse Protection
Fused
Number of Gangs
1
Voltage Rating
600V AC
Horsepower Rating
50 hp
Wire Connection Type
Quick-Disconnect Terminals
Handle Material
Polymer
Reverse Service
Yes
Circuit Breaker
No

Description

Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Fused, Fuse Type Class H, K, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable, For Minimum Cable Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.