Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocked Recept, Non-Fused, 100A, 4P, 3W

  • Mfr # WSRD103542SQ

  • Zoro # G3047637


product price: $3,414.99
/ea
Free Shipping & Returns

Key Features

Type
Sheet Metal Enclosure, Nonfused
Voltage
600V AC
Amps
100 A
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSRD103542SQ
Zoro #
G3047637
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26.25 in
Overall Width
10.5 in
Overall Depth
5.53 in
Minimum Wire Size
14 AWG

Details

Item
Mechanical Interlock Device
Type
Sheet Metal Enclosure, Nonfused
Voltage
600V AC
Amps
100 A
Phase
Three
Number of Poles
4
Viewing Window
No
Number of Wires
3
Fused / Nonfused
Nonfused
HP
75 hp
Standards
CSA Certified C22.2 No. 182.1, CSA Certified C22.2 No. 4, UL 1682, UL 1686, UL 50E, UL 98
Material of Construction
Enamel Coated Sheet Metal
Enclosure Lock Type
Padlockable
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Fuse Protection
Non-Fused
Compatible with Series
Powertite
Grounding
Grounded
Resistance Properties
Corrosion Resistant
Current Rating
100 A
Number of Gangs
1
Housing Material
Sheet Metal
Handle Material
Polymer
Hub Type
Dead End
Reverse Service
Yes
Locking Handle
Yes
Voltage Rating
600V AC
Wire Connection Type
Quick-Disconnect Terminals
Disconnect Switch
Yes
Horsepower Rating
100 hp
Handle Type
Lever
Circuit Breaker
No

Description

Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 100 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.