Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocked Recept, Non-Fused, 30A, 4P, 3W

  • Mfr # WSRD33542SQ

  • Zoro # G3047576


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Type
Sheet Metal Enclosure, Nonfused
Voltage
600V AC
Amps
30 A
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSRD33542SQ
Zoro #
G3047576
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10.5 in
Overall Height
22.25 in
Minimum Wire Size
14 AWG
Overall Depth
5.53 in

Details

Item
Mechanical Interlock Device
Type
Sheet Metal Enclosure, Nonfused
Voltage
600V AC
Amps
30 A
Phase
Three
Number of Poles
4
Number of Wires
3
Viewing Window
No
Fused / Nonfused
Nonfused
Standards
CSA Certified C22.2 No. 182.1, CSA Certified C22.2 No. 4, UL 1682, UL 1686, UL 50E, UL 98
Material of Construction
Enamel Coated Sheet Metal
HP
30 hp
Handle Type
Lever
Grounding
Grounded
Compatible with Series
Powertite
Enclosure Lock Type
Padlockable
Voltage Rating
600V AC
Current Rating
30 A
Locking Handle
Yes
Resistance Properties
Corrosion Resistant
Horsepower Rating
30 hp
Hub Type
Dead End
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Number of Gangs
1
Disconnect Switch
Yes
Wire Connection Type
Quick-Disconnect Terminals
Fuse Protection
Non-Fused
Reverse Service
Yes
Handle Material
Polymer
Housing Material
Sheet Metal
Circuit Breaker
No

Description

Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.