Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 250V AC, 2-Pole 3- Wire Grounding, Watertight

  • Mfr # HBL330MI6W
  • Zoro # G100701927
product price: 
$
1,222.99
/ea
Free Shipping & Returns

Key Features

Phase
Single Phase
Number of Poles
2
Number of Wires
3
Standards
UL Listed, CSA Certified, UL746C
Material
Thermoplastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL330MI6W
Zoro #
G100701927
UPC #
783585405827
Country of Origin
United States

Dimensions

Wire Size
4 to 12 AWG
Display Size
Standard Sized Product

Details

Phase
Single Phase
Number of Poles
2
Number of Wires
3
Standards
UL Listed, CSA Certified, UL746C
Material
Thermoplastic
Body Material - Pin and Sleeve
Valox
Color - Plugs and Receptacles
Blue
Features
IEC Mechanical Interlock, UV Stabilized
Voltage
250V
NEMA Rating
4X, 12
Amps - Plugs and Receptacles
30 A
HP
3
Type
Watertight Receptacle
Color
Blue Bleu
Application
High Ampacity Watertight Connections
Operating Temp. Range
-40° C to 75° C
IP Rating
IP67
Style
Standard Service
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current and voltage Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 Classification Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Outdoor - 4X (Watertight, Washdown) Indoor - 12 (Dust-tight, Falling Dirt and Noncorrosive Liquids). Environmental - Operating Temperature - Max. Continuous +75°C Min. Continuous -40°C Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - External adjustable feet Mechanical - Product Identification - Identification and ratings are part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions
Voltage Rating Description
240 VAC
Industry Standard(s)
UL Listed
Amperage Rating
30 A
Current / Amperage Rating
30 A
Current Rating
30 A
Item Type
Mechanically Interlocked Single
Series
Unfused Circuit-Lock
Environmental Conditions
Watertight
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
7500
Connectivity
Pressure Terminal Screws
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Mechanically Interlocked Receptacle,30A 250V AC, 2-Pole 3-Wire Grounding, Terminal Screws, Blue, Watertight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.