Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Starter, 1 P, Handle, 20 A

  • Mfr # EDSC11101

  • Zoro # G6019352


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Operator
Handle
Number of Required Thermals
1
Current AC
20 A
Series
Contender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDSC11101
Zoro #
G6019352
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in
Mounting Hole Diameter
0.34 in
Overall Height
6.81 in
Overall Width
3.72 in
Overall Depth
5.31 in

Details

Item
Manual Motor Starter
Number of Poles
1
Operator
Handle
Number of Required Thermals
1
Current AC
20 A
Series
Contender
Standards
CEC, CSA, cUL, NEC, UL Listed
Number of Gangs
1
HP @ 240VDC
1/4 hp
Description/Special Features
Cast In Hubs. Interchangeable Heater Units.
HP @ 32VDC
1/4 hp
NEMA Enclosure Rating
3
Hub Type
Feed Through
Horsepower @ Three Phase - 240V AC
1 hp
Overload Protection Type
Thermal
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ 230V DC
1/4 hp
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Dust Ignition Proof, Explosion Proof
Starter Style
NEMA

Description

Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Number of Poles 1, Operator Handle, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Three Phase - 240V AC 1 hp, Series Contender(TM), Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, Hub Type Feed Through, NEMA Enclosure Rating 3, Number of Required Thermals 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.