Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Not Applicable, Mounting Box Type, 2 Gangs, Aluminum, Rectangular Shape

  • Mfr # EDS372-SA

  • Zoro # G5904857


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Box Type
Mounting
Number of Gangs
2 Gangs
Material
Aluminum
Overall Width
7 7/16 in
Overall Depth
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS372-SA
Zoro #
G5904857
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
7 7/16 in
Overall Depth
3 1/16 in
Conduit Size
1 in
Depth
3.06 in
Width
7.41 in
Hub Size
1 in
Height
6.06 in
Overall Height
7 in

Details

Item
Electrical Box
Box Type
Mounting
Number of Gangs
2 Gangs
Material
Aluminum
Box Shape
Rectangular
Color
Gray
Hub Style
Dead-end
Includes
Internal Ground Screw
Standards
UL 894, UL1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups, B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Clamp Type
Clamp Not Included
Bracket Type
Lugs
Number of 1 in Side Knockouts
0
Number of 3/4 in Side Knockouts
0
Hazardous Location Specification
Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Hub Type
Dead End
Number of 3/4 in Back Knockouts
0
Number of 1/2 in Side Knockouts
0
NEMA Enclosure Rating
3, 7CD, 9EFG
Number of 1/2 in Back Knockouts
0
For Construction Type
New Construction, Remodel
Ceiling Fan Rated
Not Rated

Description

Mounting Body, Box Type 2-Gang, Number of Gangs 2, Bracket Type Lugs, Capacity Not Applicable, Material Aluminum, Clamp Type Clamp Not Included, Color Gray, Standards C22.2 No. 14, CSA, cULus Listed E10449, cULus Listed E81751, UL 1203, UL 508, UL 698

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.