Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, 120VAC, Green LED, Clear Jewel

  • Mfr # SPLNSGRB

  • Zoro # G6018363


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Green
NEMA Rating
3, 7, 9
Series
Contender
Size
3/4 in Straight Thread (NPSM)
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPLNSGRB
Zoro #
G6018363
UPC #
781381765763
Country of Origin
Mexico

Dimensions

Size
3/4 in Straight Thread (NPSM)
Panel Thickness
0.590 in
Panel Cutout Diameter
3/4 in

Details

Item
Protruding Panel Light
Color
Green
NEMA Rating
3, 7, 9
Series
Contender
Voltage
120V AC
Electrical Connection
18 in Wire Leads
Lamp Type
LED
Material of Construction
Natural High Strength Copper Free Aluminum Alloy
Shape
Round
Body Material
Aluminum Alloy
IP Rating
Not Rated
Lens Color
Green
Hazardous Location Specification
Class I, Div 1, Group C, D, Class I, Div 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Head Style
Protruding
Lamp Color
Green
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
3, 7, 9
Voltage Rating - Maximum
120 V AC
Includes Lens
Lens Included

Description

Protruding Panel Light, LED, Natural High Strength Copper Free Aluminum Alloy, Green, Voltage 120V AC, Size 3/4 in Straight Thread (NPSM), Electrical Connection 18 in Wire Leads, Shape Round, Current Drawn Not Applicable, NEMA Rating 3, 7, 9, IP Rating Not Rated, Panel Thickness 0.590 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.