Zoro Homepage

Pilot Light Jewel Guard Assembly, Clear

  • Mfr # JGBNC

  • Zoro # G5934792


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Features
Rated 10 A @ 600V AC
Color
Clear
NEMA Rating
NEMA 3, 7CD, 9EFG
For Use With
EFD and EFDB Control Stations
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGBNC
Zoro #
G5934792
UPC #
-
Country of Origin
Mexico

Details

Item
Pilot Light Jewel and Guard Assembly
Features
Rated 10 A @ 600V AC
Color
Clear
NEMA Rating
NEMA 3, 7CD, 9EFG
For Use With
EFD and EFDB Control Stations
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Product Type
Pilot Light Jewel with Guard
Compatible Product Type
Control Stations
Compatible with Series
EFD, EFDB

Description

Pilot Light Jewel and Guard Assembly, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.