Zoro Homepage

Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC

  • Mfr # CPH6023BC

  • Zoro # G5952922


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7BCD, 9FG
Amps
60 A
Standards
CSA Certified 038644, CSA Certified C22. No. 30, CSA Certified C22.2 No. 159, CSA Certified C22.2 No. 182.1, UL 1010, UL 1203, UL 1682, UL 894, UL E10784
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPH6023BC
Zoro #
G5952922
UPC #
078138167889
Country of Origin
Mexico

Dimensions

Overall Length
6.13 in
Outside Diameter
2.38 in
For Maximum Cable Diameter
1.125 in
Face Diameter
1.86 in
For Minimum Cable Diameter
0.5 in
Plug Cable Diameter
30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221;

Details

Item
Pin and Sleeve Plug
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7BCD, 9FG
Amps
60 A
Standards
CSA Certified 038644, CSA Certified C22. No. 30, CSA Certified C22.2 No. 159, CSA Certified C22.2 No. 182.1, UL 1010, UL 1203, UL 1682, UL 894, UL E10784
Number of Wires
2
Number of Poles
3
Material
Copper-Free Aluminum
For Environment
Corrosive, Damp
NEMA Enclosure Rating
3, 3R, 4, 4X, 7CD, 9FG
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Voltage Rating
600V AC
Current Rating
60 A
Grounding Style
Style 2
Housing Material Finish
Epoxy Coat with Powder Finish
Market
Industrial
Cap Type
Screw-On Cap
Wire Connection Type
Wire Leads
Features
Spring Door Keeps Dust out of Receptacle
Housing Material
Metallic
Grounding
Grounded
Insulation Material
Fiberglass-Reinforced Polyester
Compatible with Series
CPH
Reverse Service
No
Connection Orientation
Straight
Switch Rated
No
Housing Color
Gray
Phase
Single
Horsepower Ratings
1-1/2, 3 or 5
Materials and Finishes
Receptacles, covers and caps are copperfree (4/10 of 1% max.) aluminum with ceramic burnished. Mounting box is malleable iron with triple-coat (1) zinc electroplate, (2) chromate and (3) epoxy powder coat finish. Insulating blocks are fiber glass reinfor
Mounting Box Entries
Dead-End
Hazardous Area Classification
30 and 60 Amp CES: Class I, Division 1 and 2, Groups C, D; 30 Amp CESD: Class I, Division 1 and 2, Groups C, D; 60 Amp CESD: Class I, Division 1 and 2, Group D
Amperage
30 or 60

Description

Pin and Sleeve Plug, Current Rating 60 A, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Housing Color Gray, Number of Poles 3, Number of Wires 2, Phase Single, Voltage Rating 600V AC, Wire Connection Type Wire Leads, Cap Type Screw-On Cap, Connection Orientation Straight, Face Diameter 1.86 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style Style 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.