Zoro Homepage

Receptacl, 100A, 4P, 3W, Copr-Free Alum, 600V

  • Mfr # DBR1034FB70

  • Zoro # G0118795


product price: $5,568.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
70 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBR1034FB70
Zoro #
G0118795
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Diameter
1.5 in
Plug Cable Diameter
.500- 1.250 thru 1.09- 2.187 or .390- 1.375

Details

Item
Receptacle
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
70 A
HP
40 hp
Amps
100 A
Material
Copper-Free Aluminum
Circuit Breaker
Yes
Mounting Box
Copperfree Aluminum
Finish
Epoxy Powder Coated
Standards
E10784, UL 1010 (UL 1203), UL 1682, UL 894
Circuit Breaker Type
FDB 600V AC
Includes Mounting Hardware
Yes
Contact Material
Brass
Current Rating
100 A
Horsepower Rating
40 hp
For Environment
Hazardous Location
Disconnect Switch
No
Compatible with Series
Powertite
Voltage Rating
600V AC
Hub Type
Feed Through
Housing Material
Copper-Free Aluminum
NEMA Enclosure Rating
3, 3R, 4, 4X, 9FG
Resistance Properties
Waterproof
Wire Connection Type
Quick-Disconnect Terminals
Phase
Three
Grounding
Grounded
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Locking Handle
Yes
Insulation Material
Fiberglass-Reinforced Polyester
Housing Material Finish
Epoxy Powder Coated
Enclosure Lock Type
Padlockable
Includes
Screw Cap
Number of Gangs
1
Handle Type
Knob
Mounting Box Entries
Feed-Thru
Hazardous Area Classification
EBR Receptacle: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG?DBR Receptacle: Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 9FG
Horsepower Ratings
1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60 or 75
Materials and Finishes
Receptacles, mounting box, covers and plug housings are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat. Insulating blocks are fiber glass reinforced polyester.
Amperage
30, 60, 100 or 150

Description

Receptacle, Circuit Breaker Amp Rating 70 A, Circuit Breaker Type FDB 600V AC, Current Rating 100 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.