Zoro Homepage

Receptacle Threaded Cover, 30A, 2, 3, 4P

  • Mfr # PTTC30

  • Zoro # G4002144


product price: $46.79
/ea

Key Features

Color
Silver
Material
Copper-Free Aluminum
Includes
Gasket and Chain
For Use With
EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
Number of Poles
2, 3, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTTC30
Zoro #
G4002144
UPC #
-
Country of Origin
Mexico

Details

Item
Receptacle Threaded Cover
Color
Silver
Material
Copper-Free Aluminum
Includes
Gasket and Chain
For Use With
EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles
Number of Poles
2, 3, 4
Standards
NEC/CEC
Amps
30
Compatible with Series
Powertite(TM)
NEMA Enclosure Rating
3, 3R, 4, 4X
Product Type
Threaded Cover
Resistance Properties
Hydrocarbon Resistant, Watertight
Compatible Device Wire Number
2, 3, 4
IP Rating
Not Rated

Description

Receptacle Threaded Cover, Compatible Device Wire Number 2, 3, 4, For Use With EBR, EBRH, JBR, MD2SR, FSQC, ID2SR, or DBR Hazardous Interlocked Receptacles, IP Rating Not Rated, Material Copper-Free Aluminum, NEMA Enclosure Rating 3, 3R, 4, 4X, Color Silver, Includes Gasket and Chain, Resistance Properties Hydrocarbon Resistant, Watertight, Standards NEC/CEC, Compatible with Series Powertite(TM), Product Type Threaded Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.