Shop APPLETON ELECTRIC
See all product information
Create Account
ReceptacleCover, 20A, 125/250VAC, Gray, Iron
- Mfr # EFSR2023M
- Zoro # G122915395
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Product Type
Receptacle Cover
Compatible with Series
U-Line(TM)
Compatible Product Type
Plugs, Receptacles
Overall Height
4.63 in
Wire Rope Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFSR2023M
- Zoro #
- G122915395
- UPC #
- 781381397360
- Country of Origin
- Mexico
- Product Type
- Receptacle Cover
- Compatible with Series
- U-Line(TM)
- Item
- Receptacle Cover
- Compatible Product Type
- Plugs, Receptacles
- Compatible Device Voltage
- 125/250V AC
- Color
- Gray
- Compatible Device Current
- 20 A
- Material
- Iron
- Compatible Device Wire Number
- 2
- Shell Material
- Iron
- Compatible Series
- U-Line(TM)
- Wire Color
- Gray
- Traction Material
- Iron
- For Use With
- U-Line(TM)
Dimensions
- Overall Height
- 4.63 in
- Wire Rope Length
- 3 in
- Overall Width
- 3.13 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Receptacle Cover, Color Gray, Compatible Device Current 20 A, Compatible Device Voltage 125/250V AC, Product Type Receptacle Cover, Compatible Device Wire Number 2, Compatible with Series U-Line(TM), Material Iron, Overall Height 4.63 in, Overall Length 3 in, Overall Width 3.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.