Shop All Conduit Fittings
Appleton Electric
Recessed Plug, HazLoc, Steel, 1In
Mfr # PLG-100R
Zoro # G4222653
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1"
- Color Silver
- Overall Length 5/8 in
- Finish Electroplated
Product Information
- Brand Appleton Electric
- MFR # PLG-100R
- Zoro # G4222653
- UPC # 781381455596
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 5/8 in |
Overall Length - Fitting | 5/8 in |
Length | 5/8" |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Details
Description
Blank Plugs - Haz Loc, Thread Gender Male to Male, Trade Size 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in MNPT, Overall Length 5/8 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, PLG, For Use With IMC, Threaded Conduit, Conduit Fitting Type Plug, Connection Orientation Straight, Fitting Type Plug, Body Style PLG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-063-0-4)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W210)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black, Wall Thickness: 0.025 in (PTN0.38BK50)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Aluminum (ELBY-50A)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 1/2 (ES10050)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-316)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NBK)
- Appleton Electric Conduit Fittings