IMC Reducing Bushing, 2-1/2 in x 3-1/2 in, Threaded, Iron, Plain, Silver

  • Mfr # RB350-250

  • Zoro # G4019556


product price:  $45.15
/ea

Key Features

Conduit Fitting Type
Reducing Bushing
Trade Size
2-1/2 in x 3-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB350-250
Zoro #
G4019556
UPC #
781381655606
Country of Origin
Mexico

Dimensions

Trade Size
2-1/2 in x 3-1/2 in
Overall Length
1-7/16 in
Length
1-7/16"
Compatible Conduit Trade Size
2 1/2 in, 3 1/2 in
Reduction Size
3 1/2 in to 2 1/2 in

Details

Item
IMC
Conduit Fitting Type
Reducing Bushing
Connection Type
Threaded
Material
Iron
Finish
Plain
Color
Silver
Application
Designed to Reduce Conduit Entries to a Smaller Size and For Use In Threaded Rigid and IMC Conduit Systems
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Ends - Hazardous Fittings
2 1/2 in FNPT x 3 1/2 in MNPT
Insulated
Yes
Thread Type
NPT
Thread Gender
Female to Male
Number of Pieces
1
Fitting Type
Reducing Bushing
Series
RB
Body Style
RDC Bush
Connection Orientation
Straight
Weight
1.64 lb
Item - Conduit Fitting
Reducing Bushing
Connection
Male to Female
Conduit Fitting Material
Malleable Iron
Fitting Sub-Category
Plugs and Bushings

Description

Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 2 1/2 in, 3 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 2 1/2 in, 3 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 3 1/2 in MNPT, Overall Length 1 7/16 in, Weight 1.64 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.