Zoro Homepage

Rigid Union, 2-1/2 in, Threaded, Copper, Electro Zinc Plated, Silver

  • Mfr # UNY250R-A

  • Zoro # G4121616


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Copper
Finish
Electro Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNY250R-A
Zoro #
G4121616
UPC #
781381696555
Country of Origin
Mexico

Dimensions

Trade Size
2-1/2 in
Overall Length
4-13/16 in
Length
4-13/16"
Compatible Conduit Trade Size
2 1/2 in
Overall Height
4 13/16 in
Overall Width
4 13/16 in

Details

Item
Rigid
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Copper
Finish
Electro Zinc Plated
Color
Silver
Ends - Hazardous Fittings
2 1/2 in FNPT x 2 1/2 in MNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, CSA Certified File 065181, UL 1203: 886, UL Listed File E34997
Application
Used For Connecting Conduit to Enclosure
Insulated
Yes
Connection Orientation
Straight
Series
UNY
Thread Type
NPT
Number of Pieces
1
Thread Gender
Female to Male
Body Style
UNY
Fitting Type
Union
Fitting Sub-Category
Unions
Item - Conduit Fitting
Union
Conduit Fitting Material
Copper Free Aluminum
Connection
Male to Female

Description

Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 2 1/2 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 2 1/2 in, Ends - Hazardous Fittings 2 1/2 in FNPT x 2 1/2 in MNPT, Overall Length 4 13/16 in, Overall Height 4 13/16 in, Overall Width 4 13/16 in, Aluminum, Finish Powder Coated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.