Zoro Homepage

Straight Blade Plug, 100 A, 600V AC, 3 Pole

  • Mfr # ACP1023CD

  • Zoro # G913369710


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
600V AC
Number of Poles
3
Connection Orientation
Straight
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP1023CD
Zoro #
G913369710
UPC #
-
Country of Origin
Unknown

Details

Item
Straight Blade Plug
Current Rating
100 A
Voltage Rating
600V AC
Number of Poles
3
Connection Orientation
Straight
Phase
3
Resistance Properties
Explosionproof and dust-ignitionproof
Grounding
Style 2 (shell and extra pole) grounding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.