Shop APPLETON ELECTRIC

Straight Blade Plug, 2 hp, 20 A, Gray

  • Mfr # ECP20232
  • Zoro # G622799549

product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Series
U-Line(TM)
For Environment
Hazardous Location
Power Indicating Light
No
Grounding
Grounded
Current Rating
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECP20232
Zoro #
G622799549
UPC #
781381105873
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.538 in
For Maximum Cable Diameter
0.639 in
Face Diameter
1.75 in
Outside Diameter
1.52 in
Body Length
2.78 in

Details

Series
U-Line(TM)
For Environment
Hazardous Location
Power Indicating Light
No
Grounding
Grounded
Current Rating
20 A
Housing Color
Gray
Shrouded
No
Number of Poles
3
Grade
General Use
Standards
CSA, UL
Resistance Properties
Corrosion Resistant
NEMA Plug Configuration
6-20P
Connection Orientation
Straight
Housing Material
Aluminum
Voltage Rating
250V AC
Item
Straight Blade Plug
Number of Blades
2
Horsepower Rating
2 hp
Wire Connection Type
Screw Terminals
Blade Material
Brass
Phase
Single
NEMA Enclosure Rating
4
IP Rating
Not Rated

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Gray, IP Rating Not Rated, NEMA Plug Configuration 6-20P, Number of Blades 2, Number of Poles 3, Phase Single, Resistance Properties Corrosion Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.75 in, For Maximum Cable Diameter 0.639 in, For Minimum Cable Diameter 0.538 in, Grade General Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.