StraightBladeConnector, 1hp, 20A, Gray
- Mfr # ECCL2023
- Zoro # G222915370
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Contact Material
Brass
Resistance Properties
Watertight
Housing Material
Aluminum
Number of Poles
3
Standards
cCSAus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECCL2023
- Zoro #
- G222915370
- UPC #
- 781381440769
- Country of Origin
- Mexico
- Contact Material
- Brass
- Resistance Properties
- Watertight
- Housing Material
- Aluminum
- Item
- Straight Blade Connector
- Number of Poles
- 3
- Standards
- cCSAus
- For Environment
- Hazardous Location
- Grounding
- Grounded
- Shrouded
- Yes
- Housing Color
- Gray
- Voltage Rating
- 125V AC
- Current Rating
- 20 A
- Series
- U-Line(TM)
- NEMA Receptacle Configuration
- 5-20R
- Cap Type
- Spring-Loaded Cap
- Horsepower Rating
- 1 hp
- Number of Wires
- 2
- Insulation Material
- Epoxy Powder Coated
- Power Indicating Light
- No
Dimensions
- Wire Rope Length
- 9.75 in
- For Minimum Cable Diameter
- 0.54 in
- For Maximum Cable Diameter
- 0.64 in
- Overall Length
- 9.75 in
- Length
- 9.75 in
Description
Straight Blade Connector, Current Rating 20 A, Housing Color Gray, NEMA Receptacle Configuration 5-20R, Number of Poles 3, Number of Wires 2, Resistance Properties Watertight, Voltage Rating 125V AC, Wire Connection Type Not Applicable, Cap Type Spring-Loaded Cap, For Maximum Cable Diameter 0.64 in, For Minimum Cable Diameter 0.54 in, Grade Not Applicable, Grounding Grounded, Horsepower Rating 1 hp, Housing Material Aluminum, IP Rating Not Applicable, Power Indicating Light No, Standards cCSAus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.