Switch, 2-Pole, Malleable Iron, 1Gang
Mfr # EFSFR2Q
Zoro # G5867032
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Type of Operator
Switch Assembly
Voltage
120/277V AC
Depth
1.6 in
Safety Rating
UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Material
Malleable Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFSFR2Q
Zoro #
G5867032
UPC #
-
Country of Origin
China
Dimensions
Depth
1.6 in
Width
3.0 in
Height
4.63 in
Details
Item
Switch
Type of Operator
Switch Assembly
Voltage
120/277V AC
Safety Rating
UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Material
Malleable Iron
Number of Gangs
1
For Use With
EFS Series 1-Gang Tumbler Switches
Legend Markings
On/Off
Amps
20 A
Switch Type
2-Pole
Includes
2-Pole, 20A Switch
Standard Materials
Malleable iron body and covers. Nylon 6/6 handle. Corrosion resistant stainless steel nameplate mounting bracket (optional)
Nameplate Mounting Bracket
Make circuit description/identification easy and eliminate costly field installation (drilling/tapping) to accommodate circuit identification nameplates by using our bracket accessory. See catalog.
Standard Finishes
Tumbler switches have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat
NEC Certifications and Compliances
Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; NEMA 7CD, 9EFG
Option Materials
1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details
Legend
On/Off
Compatible with Series
Contender(TM), EFS
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Product Type
Switch
Compatible Product Type
Tumbler Switches
Description
Switch, For Use With EFS Series 1-Gang Tumbler Switches, Legend On/Off, Includes 2-Pole, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.