Zoro Homepage

Switch Cover, 3-Way or 4-Way, 1Gang, A

  • Mfr # EDSF34W

  • Zoro # G3931121


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
On/Off
Type of Operator
Tumbler Switch
For Use With
Contender Series Tumbler Switches
Legend Markings
On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSF34W
Zoro #
G3931121
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.63 in
Depth
1.6 in
Width
3.0 in

Details

Item
Switch Cover
Number of Gangs
1
Legend
On/Off
Type of Operator
Tumbler Switch
For Use With
Contender Series Tumbler Switches
Legend Markings
On/Off
Amps
20 A, 30 A
Material
Malleable Iron
Safety Rating
UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Switch Type
3-Way and 4-Way
Voltage
120/277V AC
Includes
Front Operator, 4-Way, 30A Switch, Malleable Iron Cover
Compatible Product Type
Tumbler Switches
Product Type
Front Cover with Switch
Compatible with Series
Contender(TM)
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2

Description

Switch Cover, For Use With Contender Series Tumbler Switches, Legend On/Off, Includes Front Operator, 4-Way, 30A Switch, Malleable Iron Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.