Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Lubricant, Gen Purp, NonCond, 4 Oz

  • Mfr # TLNC-4

  • Zoro # G8541897


product price: $25.15
/ea

Key Features

Container Size
4 oz
Series
TL
Physical Form
Paste
Color
White
Lubricant Additives
No Additives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLNC-4
Zoro #
G8541897
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 oz

Details

Item
General Purpose Anti-Seize
Series
TL
Physical Form
Paste
Color
White
Lubricant Additives
No Additives
Lubricant NSF Rating
Not Rated
Specific Gravity
2.9-3.3
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lubricant Color
White
Anti-Seize Type
General Purpose Anti-Seize
Lubricant Container
Tube
Container Type
Tube
Application
Vacuum Systems, High Temperature Bearing, Chains, Pressure Relief Valves
Max. Operating Temp.
250 Degrees F
Sub-Category
General Purpose Penetrants
Min. Operating Temp.
0 Degrees F
NSF Rating
Not Rated
Anti-Seize Container
Tube
Operating Temp. Range
0 Degrees to 250 Degrees F
Primary Additive
No Additives
Net Fill
4 oz
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Anti-Seize Base
Non-Metallic
Conductive
No
Maximum Pressure
Not Rated
Anti-Seize Color
White
50 State VOC Compliant
No
For Use On Plastics
Not Recommended for Plastics
Container Capacity
4 oz
Operating Temperature - Maximum
250 Degrees F
Primary Additives
No Additives
Conductivity
Nonconductive
Operating Temperature - Minimum
0 Degrees F
Product Type
General Purpose Anti-Seize
Base Anti-Seize Compound
Non-Metallic
Metal Detectable Container
Not Metal Detectable

Description

General Purpose Anti-Seize, 4 oz, Tube, Non-Metallic, Paste, TL, 0 Degrees F, 250 Degrees F, Appleton Electric, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.