Shop APPLETON ELECTRIC

Tumbler Switch, 1 Gang, Dead-End, 1-Pole

  • Mfr # EDS3591
  • Zoro # G6029082

product price: 
$
423.99
/ea
Free Shipping & Returns

Key Features

Series
EDS
Type of Operator
Front Operated
Number of Gangs
1
Switch Type
1-Pole
Amps
30 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EDS3591
Zoro #
G6029082
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 in
Depth
4 11/16 in
Width
3 in
Height
4 5/8 in
Overall Height
4.62 in
Overall Width
3 in
Overall Depth
4.68 in

Details

Item
Tumbler Switch
Series
EDS
Type of Operator
Front Operated
Number of Gangs
1
Switch Type
1-Pole
Amps
30 A
Voltage
120V AC to 277V AC
HP
2 hp @ 120/240V AC
Hub Style
Dead-End
Standards
UL 1203, UL 894
NEMA Rating
7C, 7D, 9E, 9F, 9G
Body Material
Malleable Iron
Mounting
Mounting Holes
Legend Markings
On/Off
Special Features
Corrosion Resistant, Pad Lockable in the On or Off Position
Safety Rating
Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
Current Rating
30 A
NEMA Enclosure Rating
3, 7, 9
Horsepower @ 120V AC
2 hp
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
Actuator Style
Front Lever
Mounting Orientation
Vertical
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Horsepower @ 240V AC
2 hp
Number of Poles
1
Voltage Rating - Maximum
277 V AC

Description

Tumbler Switch, Front Operated, Series EDS, Number of Gangs 1, Switch Type 1-Pole, Amps 30 A, Voltage 120 to 277V AC, HP 2 hp @ 120/240V AC, Hub Style Dead-End, Hub Size 1 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL 1203, UL 894, Safety Rating Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 & 2, Groups E, F, G; Class III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.