Tumbler Switch, 1 Gang, Dead-End, 2-Pole

  • Mfr # EDS3593
  • Zoro # G3778181
product price: 
$
496.99
/ea
Free Shipping & Returns

Key Features

Series
EDS
Type of Operator
Front Operated
Number of Gangs
1
Switch Type
2-Pole
Amps
30 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EDS3593
Zoro #
G3778181
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 in
Width
3 in
Height
4 5/8 in
Depth
4 11/16 in
Overall Width
3 in
Overall Height
4.62 in
Overall Depth
4.68 in

Details

Item
Tumbler Switch
Series
EDS
Type of Operator
Front Operated
Number of Gangs
1
Switch Type
2-Pole
Amps
30 A
Voltage
120V AC to 277V AC
HP
2 hp @ 120/240V AC
Hub Style
Dead-End
Body Material
Malleable Iron
NEMA Rating
7C, 7D, 9E, 9F, 9G
Legend Markings
On/Off
Standards
UL 1203, UL 894
Mounting
Mounting Holes
Special Features
Corrosion Resistant, Pad Lockable in the On or Off Position
Safety Rating
Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
Mounting Orientation
Vertical
Current Rating
30 A
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
Voltage Rating - Maximum
277 V AC
Actuator Style
Front Lever
Horsepower @ 240V AC
2 hp
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Horsepower @ 120V AC
2 hp
NEMA Enclosure Rating
3, 7, 9
Number of Poles
2

Description

Tumbler Switch, Front Operated, Series EDS, Number of Gangs 1, Switch Type 2-Pole, Amps 30 A, Voltage 120 to 277V AC, HP 2 hp @ 120/240V AC, Hub Style Dead-End, Hub Size 1 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL 1203, UL 894, Safety Rating Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 & 2, Groups E, F, G; Class III

Ratings & reviews