Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler Switch, EDS Series, 2 Gangs, 1-Pole

  • Mfr # EDS3229

  • Zoro # G5877812


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Series
EDS
Type of Operator
Front Operated
Number of Gangs
2
Switch Type
1-Pole
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS3229
Zoro #
G5877812
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 in
Height
4 5/8 in
Width
6 3/16 in
Depth
4 11/16 in
Overall Height
4.62 in
Overall Depth
4.68 in
Overall Width
6.18 in

Details

Item
Tumbler Switch
Series
EDS
Type of Operator
Front Operated
Number of Gangs
2
Switch Type
1-Pole
Amps
20 A
Voltage
120 to 277V AC
HP
1 hp @ 120V AC, 2 hp @ 240V AC
Hub Style
Dead-End
Mounting
Mounting Holes
NEMA Rating
7C, 7D, 9E, 9F, 9G
Special Features
Corrosion Resistant, Pad Lockable in the On or Off Position
Safety Rating
Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
Body Material
Malleable Iron
Legend Markings
On/Off
Standards
UL 1203, UL 894
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
NEMA Enclosure Rating
3, 7, 9
Number of Poles
1
Horsepower @ 240V AC
2 hp
Horsepower @ 120V AC
1 hp
Current Rating
20 A
Mounting Orientation
Vertical
Voltage Rating - Maximum
277 V AC
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Actuator Style
Front Lever

Description

Tumbler Switch, Front Operated, Series EDS, Number of Gangs 2, Switch Type 1-Pole, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Dead-End, Hub Size 1 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL 1203, UL 894

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.