Appleton Electric
Weatherproof Electrical Box, 25 cu in, FDS, 1 Gang, Malleable Iron
Mfr # FDS-1-100
Zoro # G4111807
original price:
$62.95
5% off
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Box Type FDS
- Number of Gangs 1
- Material Malleable Iron
- Length 4.56 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Hinged (B141206CH)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-1CR)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-120A)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC, 1 Gang, Malleable Iron (FDCC-1-100)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD, 2 Gangs, Malleable Iron (FD-2-100)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang, 1 Gangs, Malleable Iron (EDSC371)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang, 1 Gangs, Aluminum (EDSC271-SA)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC, 1 Gangs, Malleable Iron (FSC-1D-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS, 2 Gangs, Malleable Iron (FS-2-75)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gangs, Galvanized Steel, Square (911-2)
- Appleton Electric Electrical Boxes