Weatherproof Cover, 1 Gang, Flip-Up Cover

  • Mfr # FSKD6-20

  • Zoro # G3911695


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
For Box Shape
Round
Cover Type
Flip-Up
Overall Width
2-13/16 in
Lid Style
Self-Closing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSKD6-20
Zoro #
G3911695
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2-13/16 in
Overall Height
4-9/16 in
Depth
1 5/32 in
Width
2 13/16 in
Height
4 9/16 in
Overal Depth
1-5/32 in

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Round
Cover Type
Flip-Up
Lid Style
Self-Closing
Mounting Orientation
Vertical
NEMA Rating
3R
Standards
UL 514A
Includes
(2) 15A, 2 Pole, 250V, 3 Wire, 6-15R Receptacle
Mounting Box
FS Cast Hub Device Boxes
Cover Material
Copper-Free Aluminum
Color
Gray
For Use With
Non-Locking Blade Plugs with 1-3/8 in Device Opening
Features
Accurately Tapped and Tapered Threads for Tight, Rigid Joints and Ground Continuity, Gasket that Seals Around the Plug to Keep Dirt and Moisture Out
Receptacle Type
Duplex
Housing Color
Gray
NEMA Enclosure Rating
3R
Connection Orientation
Straight
NEMA Receptacle Configuration
6-20R
Number of Wires
3
Housing Material
Aluminum
GFCI
No
UL 94 Flammability Rating
Not Rated
Mount Type
Surface
Polarized
No
Flange Shape
Rectangular
Flange Type
Non-Flanged
Shrouded
No
Hub Type
Dead End
Wiring Method
Back
Surge Protection
No
Voltage Rating
250V AC
Current Rating
20 A
Phase
Single
AFCI
No
Number of Poles
2
Grounding
Non-Grounded

Description

Weatherproof Cover with Receptacle, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Non-Grounded, Housing Color Gray, Housing Material Aluminum, Mount Type Surface, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards UL 514A, Voltage Rating 250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.