Weatherproof Cover with Toggle Guard (Discontinued)
- Mfr # FSK-1TSG-C
- Zoro # G4186664
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSK-1TSG-C
Zoro #
G4186664
UPC #
078138134805
Country of Origin
Mexico
Dimensions
Height
4 9/16 in
Width
2 13/16 in
Details
Item
Weatherproof Cover
Mounting Orientation
Vertical
For Use With
Square Handle Tumbler and Toggle Switches
Number of Gangs
1
Cover Material
Malleable Iron
Lid Style
No Lid
Mounting Box
FS and FD Single Gang and Tandem Cast Hub Device Boxes
Includes
Screws and Gasket
Color
Gray
Standards
UL 514A, C22.2 No. 18.1
Description
Weatherproof Cover, Mounting Box FS and FD Single Gang and Tandem Cast Hub Device Boxes, For Use With Square Handle Tumbler and Toggle Switches, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Malleable Iron, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Standards UL 514A, C22.2 No. 18.1, Includes Screws and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.