Shop All Electrical Boxes
Appleton Electric
Weatherproof Electrical Box, 25 cu in, FDT, 1 Gangs, Malleable Iron
Mfr # FDT-1-50
Zoro # G4227867
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Box Type FDT
- Number of Gangs 1
- Material Malleable Iron
- Length 4.56 in
Product Information
- Brand Appleton Electric
- MFR # FDT-1-50
- Zoro # G4227867
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 2.81 in |
Depth | 2.69 in |
Hub Size | 1/2 in |
Details
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 3, Length 4.56 in, Width 2.81 in, Depth 2.69 in, Hub Size 1/2 in, Color Gray, Box Type FDT, Capacity 25 cu in, Description/Special Features Corrosion-Resistant, For Indoor and Outdoor Installations, Material Malleable Iron, Standards C22.2 No. 18.1, UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 22mm Sz, 2 Position (XB4AS1)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (XTCE065D00B)
- PANDUIT Deep Junction Box, Off White, Boxes (JBP2DIW)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-275)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC, 1 Gangs, Malleable Iron (FSC-1-75L)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang, 1 Gangs, Malleable Iron (EDSC171)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC, 1 Gangs, Malleable Iron (FSC-1D-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD, 2 Gangs, Malleable Iron (FD-2-100)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD, 2 Gangs, Malleable Iron (FSD-2-75)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- CANTEX Junction Box Rnd 1/2-3/4 (5133690U)
- Appleton Electric Electrical Boxes