Weatherproof Electrical Box, 45.0 cu. in., FD Box Type, 2, Aluminum (Discontinued)
- Mfr # FD-2-75-A
- Zoro # G3897241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-2-75-A
Zoro #
G3897241
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.63"
Width
4.63"
Depth
2.69"
Hub Size
3/4 in
Length (Straight Wireway)
4.63 in
Details
Item
Weatherproof Electrical Box
Capacity
45.0 cu. in.
Box Type
FD
Number of Gangs
2
Material
Aluminum
Number of Inlets
1
Color
Gray
Standards
UL 514A
Description/Special Features
Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 1, Length 4.63 in, Width 4.63 in, Depth 2.69 in, Hub Size 3/4 in, Color Gray, Box Type FD, Capacity 45.0 cu in, Description/Special Features Provides Full Protection in Damp or Wet Locations per NEC 406.8(B) and CEC, Material Aluminum, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.